




€195.82/ pieceexcl. VAT
€236.94incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KM |
Type | Locknut |
Thread Size | M 180x3 |
Outer Diameter | 230 mm |
Width | 27 mm |
Inner Diameter | 180 mm |
B | 27 mm |
b | 18 mm |
B3 | 180 mm |
d1 | 203 mm |
d3 | 230 mm |
G | M 180x3 |
G | 180 mm |
h | 8 mm |
€133.01/ pieceexcl. VAT
€160.94incl. VAT
14 In stock - Estimated delivery date 04/11/2026€128.75/ pieceexcl. VAT
€155.79incl. VAT
1 In stock - Estimated delivery date 04/11/2026€38.59/ pieceexcl. VAT
€46.69incl. VAT
5 In stock - Estimated delivery date 04/11/2026