Lock Nut KM 36

  • ERIKS:11552218
Image 1
Overview

This lock nut is engineered for securing bearings onto a shaft using a lock washer. It features a metric M180x3 thread and is designed with four evenly spaced slots for spanner compatibility. The product supports reliable fastening and can be reused if undamaged. Its design simplifies installation and removal in maintenance and assembly tasks.

Features
  • Metric M180x3 thread enables precise and secure shaft mounting reducing installation error
  • Four equally spaced slots allow easy engagement with spanners accelerating maintenance operations
  • Reusable with new lock washer minimising replacement part costs during servicing
  • Lock washer locking device prevents unintentional loosening maintaining operational reliability
Application & Usage
  • Used with bearing housings on industrial drive shafts for secure location
  • Ideal for heavy machinery assembly requiring frequent maintenance intervals
  • Compatible with hydraulic mounting systems needing reliable shaft fastening
Save to list

€133.01/ pieceexcl. VAT

€160.94incl. VAT

14 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 180x3
Outer Diameter
230 mm
Width
27 mm
d1
180 mm
Inner Diameter
180 mm