SKF

SKF Lock Nut KM 3

  • ERIKS:23766308
  • Manufacturer:7316577758330
Image 1
Image 2
Image 1
Image 2
Lock Nut. Used to locate bearings and other components onto a shaft. This nut is designed with four equally spaced slots around the outer diameter to take a hook or impact spanner. Secured in place with a lock or tab washer.
Save to list

€6.55/ pieceexcl. VAT

€7.93incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KM
Type
Locknut
Thread Size
M 17x1
Outer Diameter
28 mm
Width
5 mm
Inner Diameter
17 mm
B
5 mm
b
4 mm
B3
28 mm
d1
24 mm
d3
28 mm
G
M 17x1
G
17 mm
h
2 mm
Alternatives
Product Image

Lock Nut KM 3

  • Eriks:11552035

€4.45/ pieceexcl. VAT

€5.38incl. VAT

113 In stock - Estimated delivery date 04/11/2026
Product Image

FAG Lock Nut KM 3

  • Eriks:12768853
  • Manufacturer:038392887-0000

€6.28/ pieceexcl. VAT

€7.60incl. VAT

Sold per: 5Min. order: 5

5 In stock - Estimated delivery date 04/11/2026
Spare parts & accessories

€22.95/ pieceexcl. VAT

€27.77incl. VAT

1 In stock - Estimated delivery date 04/11/2026
Product Image

SKF Lock ring MB 3

  • Eriks:23766813
  • Manufacturer:MB 3

€0.87/ pieceexcl. VAT

€1.05incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 06/11/2026