Lock Nut KM 3

  • ERIKS:11552035
Image 1
Overview

This lock nut is engineered for precise bearing location on shafts in industrial assemblies. Its metric thread and four circumferential slots allow secure installation and removal using a spanner. The design supports reuse with new lock washers optimising longevity and operational efficiency. Reliable and robust it supports stable fastening in demanding mechanical applications.

Features
  • Metric thread ensures accurate shaft fitment reducing the risk of assembly errors
  • Four equally spaced slots enable efficient spanner access minimising installation time
  • Reusable with new lock washer supporting cost-effective maintenance schedules
  • Stable construction provides secure fastening reducing unintentional loosening in operation
  • Simple removal process facilitates quick disassembly streamlining bearing replacement tasks
Application & Usage
  • Used with KM series bearing assemblies for shaft location
  • Ideal for maintenance of rotating equipment in manufacturing plants
  • Compatible with spanner tools for mechanical assembly lines
Save to list

€4.45/ pieceexcl. VAT

€5.38incl. VAT

113 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 17x1
Outer Diameter
28 mm
Width
5 mm
d1
17 mm