




€0.87/ pieceexcl. VAT
€1.05incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MB |
Type | Lock washer |
Bore diameter | 17 mm |
Outer Diameter | 32 mm |
Thickness | 1 mm |
B | 1 mm |
d | 17 mm |
d1 | 24 mm |
d2 | 32 mm |
f | 4 mm |
M | 15.5 mm |
€0.70/ pieceexcl. VAT
€0.85incl. VAT
101 In stock - Estimated delivery date 05/11/2026