




€147.90/ pieceexcl. VAT
€178.96incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KM |
Type | Locknut |
Thread Size | M 140x2 |
Outer Diameter | 180 mm |
Width | 22 mm |
Inner Diameter | 140 mm |
B | 22 mm |
b | 14 mm |
B3 | 180 mm |
d1 | 160 mm |
d3 | 180 mm |
G | M 140x2 |
G | 140 mm |
h | 6 mm |
€100.46/ pieceexcl. VAT
€121.56incl. VAT
56 In stock - Estimated delivery date 16/11/2026€92.87/ pieceexcl. VAT
€112.37incl. VAT
5 In stock - Estimated delivery date 16/11/2026€20.16/ pieceexcl. VAT
€24.39incl. VAT
9 In stock - Estimated delivery date 16/11/2026