Lock Nut KM 28

  • ERIKS:11552048
Image 1
Overview

This lock nut is designed for securing bearings onto shafts with metric threads. It features four evenly spaced slots for spanner engagement and requires a lock washer for secure fastening. Suitable for reuse with a new lock washer it provides a stable and reliable fastening solution in industrial applications.

Features
  • Metric thread ensures precise fit for shaft mounting in industrial assemblies
  • Four equally spaced slots simplify installation and removal using a spanner
  • Reusable design allows cost-effective maintenance and replacement cycles
  • Requires lock washer to prevent unintentional loosening in high-vibration environments
  • Stable fastening element maintains bearing location under dynamic operating conditions
Application & Usage
  • Used with rolling bearings for shaft location tasks
  • Ideal for assemblies requiring frequent bearing maintenance or replacement
  • Compatible with machinery operating under varying load and vibration
Save to list

€100.46/ pieceexcl. VAT

€121.56incl. VAT

56 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 140x2
Outer Diameter
180 mm
Width
22 mm
Inner Diameter
140 mm