




€34.55/ pieceexcl. VAT
€41.81incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KM |
Type | Locknut |
Thread Size | M 85x2 |
Outer Diameter | 110 mm |
Width | 16 mm |
Inner Diameter | 85 mm |
B | 16 mm |
b | 8 mm |
d1 | 102 mm |
d3 | 110 mm |
G | M 85x2 |
G | 85 mm |
h | 3.5 mm |
€23.47/ pieceexcl. VAT
€28.40incl. VAT
72 In stock - Estimated delivery date 16/11/2026€39.95/ pieceexcl. VAT
€48.34incl. VAT
1 In stock - Estimated delivery date 16/11/2026€52.39/ pieceexcl. VAT
€63.39incl. VAT
5 In stock - Estimated delivery date 16/11/2026€4.28/ pieceexcl. VAT
€5.18incl. VAT
3 In stock - Estimated delivery date 16/11/2026