




€4.28/ pieceexcl. VAT
€5.18incl. VAT
3 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MB |
Type | Lock washer |
Bore diameter | 85 mm |
Outer Diameter | 119 mm |
Thickness | 1.75 mm |
B | 1.75 mm |
d | 85 mm |
d1 | 102 mm |
d2 | 119 mm |
f | 10 mm |
M | 81.5 mm |
€2.91/ pieceexcl. VAT
€3.52incl. VAT
183 In stock - Estimated delivery date 16/11/2026