Lock Nut KM 17

  • ERIKS:11552028
Image 1
Overview

This lock nut is designed for precise bearing location on shafts featuring a metric thread and four evenly spaced slots for spanner engagement. It is intended for use with a lock washer to prevent unintentional loosening in critical applications. The product offers stable and reliable fastening suitable for reuse with a new lock washer. Its dimensions support compatibility with a range of shaft and bearing sizes. The robust construction ensures consistent performance in demanding industrial environments.

Features
  • Four equally spaced slots enable secure installation and easy removal using a spanner
  • Metric thread ensures compatibility with standard shaft designs
  • reducing installation complexity
  • Reusable design allows replacement of lock washer
  • minimising downtime and maintenance costs
  • Locking by lock washer prevents unintentional loosening
  • enhancing operational reliability
  • Stable fastening element supports precise bearing location on shafts
  • improving equipment alignment
Application & Usage
  • Used with shafts requiring precise bearing location in industrial assemblies
  • Ideal for securing rolling bearings in heavy machinery and plant equipment
  • Compatible with applications demanding frequent maintenance or component replacement
Save to list

€23.47/ pieceexcl. VAT

€28.40incl. VAT

72 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 85x2
Outer Diameter
110 mm
Width
16 mm
d1
85 mm
Inner Diameter
85 mm