Lock Nut KM 16

  • ERIKS:11552033
Image 1
Overview

This lock nut is designed for bearing location on shafts featuring a metric thread and four spanner slots for secure installation. It is locked in place by a lock washer to prevent unintentional loosening during operation. The nut allows for simple stable and repeatable fastening and is suitable for reuse if undamaged. Its dimensions and technical properties make it appropriate for demanding industrial applications.

Features
  • Four equally spaced slots enable precise tightening and reduce risk of shaft movement
  • Lock washer compatibility prevents accidental loosening and enhances operational safety
  • Metric thread M80x2 ensures compatibility with standardised shaft assemblies
  • Reusable construction minimises replacement costs during maintenance cycles
  • 15 mm width provides a secure fit and maintains alignment under dynamic loads
Application & Usage
  • Used with bearing assemblies on industrial rotating shafts
  • Ideal for securing components in heavy machinery drive systems
  • Compatible with installations requiring frequent disassembly and reassembly
Save to list

€22.53/ pieceexcl. VAT

€27.26incl. VAT

52 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 80x2
Outer Diameter
105 mm
Width
15 mm
d1
80 mm