




€16.82/ pieceexcl. VAT
€20.35incl. VAT
11 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KM |
Type | Locknut |
Thread Size | M 60x2 |
Outer Diameter | 80 mm |
Width | 11 mm |
Inner Diameter | 60 mm |
B | 11 mm |
b | 7 mm |
B3 | 80 mm |
d1 | 73 mm |
d3 | 80 mm |
G | M 60x2 |
G | 60 mm |
h | 3 mm |
€11.42/ pieceexcl. VAT
€13.82incl. VAT
133 In stock - Estimated delivery date 16/11/2026€16.23/ pieceexcl. VAT
€19.64incl. VAT
1 In stock - Estimated delivery date 16/11/2026€34.91/ pieceexcl. VAT
€42.24incl. VAT
2 In stock - Estimated delivery date 16/11/2026€2.23/ pieceexcl. VAT
€2.70incl. VAT
6 In stock - Estimated delivery date 16/11/2026