
€11.42/ pieceexcl. VAT
€13.82incl. VAT
133 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | KM |
Type | Lock Nuts |
Thread Size | M 60x2 |
Outer Diameter | 80 mm |
Width | 11 mm |
Inner Diameter | 60 mm |