Lock Nut KM10

  • ERIKS:11552066
Image 1
Overview

This lock nut is designed for securing bearings onto shafts with metric threads. It features four equally spaced slots for spanner engagement and requires a lock washer for secure fastening. The KM 10 series supports easy installation and removal ensuring reliable performance in bearing mounting applications. The nut is suitable for reuse with a new lock washer when undamaged.

Features
  • Four equally spaced slots support precise spanner engagement for safe handling
  • Metric thread design ensures compatibility with standard bearing assemblies
  • Reusable construction allows cost-effective maintenance when paired with a new lock washer
  • Simple installation reduces downtime during bearing changes or shaft adjustments
Application & Usage
  • Used with bearing housings on industrial drive shafts
  • Ideal for securing components in heavy machinery assemblies
  • Compatible with maintenance routines requiring frequent disassembly
Save to list

€9.80/ pieceexcl. VAT

€11.86incl. VAT

106 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
KM
Type
Lock Nuts
Thread Size
M 50x1.5
Outer Diameter
70 mm
Width
11 mm
d1
50 mm