




€510.98/ pieceexcl. VAT
€618.29incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HM..T |
Thread Size | Tr240x4 |
Outer Diameter | 300 mm |
Width | 34 mm |
B | 34 mm |
b | 20 mm |
d1 | 270 mm |
d3 | 300 mm |
h | 10 mm |
€408.78/ pieceexcl. VAT
€494.62incl. VAT
2 In stock - Estimated delivery date 04/11/2026€181.19/ pieceexcl. VAT
€219.24incl. VAT
3 In stock - Estimated delivery date 04/11/2026€108.63/ pieceexcl. VAT
€131.44incl. VAT
1 In stock - Estimated delivery date 04/11/2026