SKF

SKF Lock ring MB 48

  • ERIKS:23766824
  • Manufacturer:7316577001405
Image 1
Image 2
Image 1
Image 2
MB / MBL Metric lock washers consist of fine thread pitches, for use with KML, KM, HM AND HME series.
Robust and very low maintenance
Save to list

€108.63/ pieceexcl. VAT

€131.44incl. VAT

1 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
MB
Type
Lock washer
Bore diameter
240 mm
Outer Diameter
312 mm
Thickness
3 mm
B
3 mm
d
240 mm
d1
270 mm
d2
312 mm
f
24 mm
M
233 mm
Alternatives
Product Image

Lock ring MB 48

  • Eriks:11552198

€86.91/ pieceexcl. VAT

€105.16incl. VAT

14 In stock - Estimated delivery date 04/11/2026