SKF

SKF Lock ring W 22

  • ERIKS:23771743
  • Manufacturer:7316576676178
Image 1
Image 2
Image 1
Image 2
Save to list

€24.21/ pieceexcl. VAT

€29.29incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
W
Bore diameter
111.633 mm
Outer Diameter
154 mm
Thickness
2.921 mm
B
2.921 mm
d
111.633 mm
d1
134.899 mm
d2
154 mm
f
8.966 mm
M
106.299 mm
V
6.35 mm