SKF

SKF Lock ring W 20

  • ERIKS:23771742
  • Manufacturer:7316576676154
Image 1
Image 2
Image 1
Image 2
Save to list

€19.80/ pieceexcl. VAT

€23.96incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
W
Bore diameter
101.295 mm
Outer Diameter
139.7 mm
Thickness
2.134 mm
B
2.134 mm
d
101.295 mm
d1
123.012 mm
d2
139.7 mm
f
8.966 mm
M
96.749 mm
V
6.35 mm