




14,59 €/ pieceexcl. VAT
17,65 €incl. VAT
Sold per: 5Min. order: 5
5 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W |
Bore diameter | 80.696 mm |
Outer Diameter | 111.125 mm |
Thickness | 1.575 mm |
B | 1.575 mm |
d | 80.696 mm |
d1 | 98.4 mm |
d2 | 111.125 mm |
f | 8.966 mm |
M | 77.165 mm |
V | 4.775 mm |