




€14.31/ pieceexcl. VAT
€17.32incl. VAT
Sold per: 5Min. order: 5
5 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | W |
Bore diameter | 75.514 mm |
Outer Diameter | 104.369 mm |
Thickness | 1.575 mm |
B | 1.575 mm |
d | 75.514 mm |
d1 | 91.262 mm |
d2 | 104.369 mm |
f | 7.366 mm |
M | 71.984 mm |
V | 4.775 mm |