




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | THGD |
Type | Hydraulic Digital Pressure Gauge |
Cabinet diameter | 79 mm |
Measuring range | from 0 to 100 |
Pressure unit | MPa |
Pressure unit secondary scale | MPa |
Dragpointer | No |
Accuracy class | 0.1 % |
Blow-out included | Yes |
Restrictor in connection | No |
Restrictor | No |
Liquid-damped | No |
Connection location | Below |
Connection type | Thread connection |
Process connection | External thread |
Size process connection | 1/4" BSPP(G) |
Cabinet material | Stainless steel |
Process connection material | Stainless steel |
Window material | Safety glass |
Indicator Light | Yes |
Cabinet diameter | R100 |
Measuring range | 0 to 1000 bar |
ØD | 90 mm |
D | 90 mm |
d | 90 mm |
H | 114 mm |
h | 114 mm |