SKF

Hand pump, TMJL Series

The TMJL 100 pump is suitable for use with hydraulic nuts (smaller than or equal to HMV 92E) and for mounting and dismounting bearings or components where a maximum pressure of 100 MPa (14 500 psi) is required. The pump is supplied with 3 000 mm (118 in) pressure hose, quick connect coupling and mating nipple, and pressure gauge. The pump is filled with SKF mounting fluidLHMF 300 and is supplied with an extra litre of fluid.
  • Oil container capacity 800 cm³ (48 in.³)
  • Fitted with a pressure gauge
  • Packed in a sturdy protective case
Applications
  • SKF hydraulic nuts smaller than or equal to HMV 92E
  • Oil injection applications where the maximum pressure is 100 MPa (14 500 psi)
  • Suitable with SKF hydraulic assisted pullers TMHP series
Special execution TMJL 100DU
TMJL 100 including THGD 100 digital pressure gauge for use with the SKF Drive-up Method.
Image 1
  • 1
  • 1
  • 1
1 of Hand pump, TMJL Series
ProductTank capacity [l]Max. operating pressure [bar]ExecutionAvailablePriceexcl. VAT