SKF

SKF Hydraulic nut metric thread HMV 69E

  • ERIKS:23765946
  • Manufacturer:7316577106612
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Mounting bearings on tapered seatings can be a difficult and time-consuming job. Using an SKF Hydraulic Nut facilitates easy and quick application of the high drive-up forces required for mounting bearings on tapered seatings. Dismounting bearings mounted on either adapter or withdrawal sleeves can also be simplified by using an SKF Hydraulic Nut.
  • Quick connection coupling can be fitted on the face or side of the nut, allowing the nut to be used in areas where space is limited.
  • A spare set of piston seals and maintenance kit is supplied as standard.
  • Nut supplied with a quick connection coupling to fit the SKF hydraulic pumps.
  • Nut equipped with two tommy bars and four mating holes on their front face to facilitate easy nut threading.
  • Nut equipped with eyebolts, allowing easy handling.
  • Nut equipped with two tommy bars and four mating holes on their front face to facilitate easy nut threading.
  • Nut has the starting position of the thread indicated, facilitating easy matching of thread positions on both the nut and mating thread.
Save to list

€4,240.28/ pieceexcl. VAT

€5,130.74incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HMV..E
Type
Hydraulic Nut
Thread Size
Tr345x5 mm
Outer Diameter
456 mm
Ring width
54 mm
Piston width
10 mm
Piston stroke
14 mm
Bore
345 mm
Inside piston diameter
347 mm
Outside Piston Diameter
436 mm
Alternatives
Product Image

SKF Hydraulic pump TMJL 50

  • Eriks:24007631
  • Manufacturer:TMJL 50

€2,069.08/ pieceexcl. VAT

€2,503.59incl. VAT

Estimated delivery date - 06/11/2026
Product Image

SKF Mounting fluid LHMF 300 5l

  • Eriks:23766660
  • Manufacturer:LHMF 300/5

€87.35/ pieceexcl. VAT

€105.69incl. VAT

34 In stock - Estimated delivery date 04/11/2026
Product Image

SKF Hydraulic pump with large oil container TMJL 100

  • Eriks:23770609
  • Manufacturer:TMJL 100

€2,170.28/ pieceexcl. VAT

€2,626.04incl. VAT

Estimated delivery date - 06/11/2026
Product Image

SKF Hydraulic pump 150MPa 728619 E

  • Eriks:23759735
  • Manufacturer:728619 E

€3,173.08/ pieceexcl. VAT

€3,839.43incl. VAT

Estimated delivery date - 06/11/2026