






€16,513.08/ pieceexcl. VAT
€19,980.83incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HMV..E |
Type | Hydraulic Nut |
Thread Size | Tr900x7 mm |
Outer Diameter | 1075 mm |
Ring width | 86 mm |
Piston width | 17 mm |
Piston stroke | 30 mm |
Bore | 900 mm |
Inside piston diameter | 902 mm |
Outside Piston Diameter | 1043 mm |
€2,069.08/ pieceexcl. VAT
€2,503.59incl. VAT
Estimated delivery date - 09/11/2026€3,173.08/ pieceexcl. VAT
€3,839.43incl. VAT
Estimated delivery date - 09/11/2026€28.47/ pieceexcl. VAT
€34.45incl. VAT
1 In stock - Estimated delivery date 05/11/2026€87.35/ pieceexcl. VAT
€105.69incl. VAT
34 In stock - Estimated delivery date 05/11/2026€42.27/ pieceexcl. VAT
€51.15incl. VAT
42 In stock - Estimated delivery date 05/11/2026€94.71/ pieceexcl. VAT
€114.60incl. VAT
29 In stock - Estimated delivery date 05/11/2026€2,602.68/ pieceexcl. VAT
€3,149.24incl. VAT
1 In stock - Estimated delivery date 05/11/2026€221.67/ pieceexcl. VAT
€268.22incl. VAT
1 In stock - Estimated delivery date 05/11/2026