

€2,602.68/ pieceexcl. VAT
€3,149.24incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMJL |
Type | Hand Operated Pump |
Type | Hand pump |
Release/Descent Control Valve | No |
Relief valve | No |
Directional control valve | No |
Tank capacity | 2.7 l |
Max. operating pressure | 500 bar |
Execution | Single stage |
Connection outlet | G 1/4 |
Options | Digital Pressure Gauge |
Code | 27112908 |
Usable Oil Capacity | 2700 |
Lever Force | 310 N |
€87.35/ pieceexcl. VAT
€105.69incl. VAT
34 In stock - Estimated delivery date 10/11/2026€90.11/ pieceexcl. VAT
€109.03incl. VAT
16 In stock - Estimated delivery date 10/11/2026