SKF

SKF Lock Nut KMK 12

  • ERIKS:23766327
  • Manufacturer:7316570379334
Image 1
Image 2
Image 1
Image 2
Overview

This lock nut with integral locking is engineered for mounting radial bearings in less demanding applications. The incorporated threaded steel insert and set screw enable secure and efficient installation without a shaft keyway. The product reduces shaft machining requirements offering a robust and straightforward solution. Its design ensures reliable locking and repeatable reuse in compatible bearing assemblies.

Features
  • Integral locking device eliminates need for separate lock washers or locking plates
  • Threaded steel insert provides firm axial retention reducing shaft modification costs
  • Set screw mechanism enables quick and straightforward installation in maintenance tasks
  • Reusable design supports cost efficiency for recurring assembly or disassembly needs
  • No keyway required simplifying shaft preparation and reducing installation errors
Application & Usage
  • Used with radial bearings in shaft retention systems
  • Ideal for industrial equipment requiring frequent maintenance cycles
  • Compatible with assemblies lacking machined shaft keyways
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KMK
Thread Size
M 60x2
Outer Diameter
80 mm
Width
13 mm
B
15 mm
b
7 mm
d1
74 mm
d3
80 mm
h
3 mm
Inner Diameter
60 mm
Spare parts & accessories

€34.91/ pieceexcl. VAT

€42.24incl. VAT

2 In stock - Estimated delivery date 16/11/2026