





Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TSN..L |
Type | Housing Seal |
Suitable for shaft diameter | 70 mm |
Inner Diameter | 70 mm |
Outer Diameter | 101 mm |
Width | 13 mm |
Material | ECOPUR |
Operating temperature | from -30 to 110 °C |
€15.17/ pieceexcl. VAT
€18.36incl. VAT
Sold per: 2Min. order: 2
2 In stock - Estimated delivery date 06/11/2026