

€28.41/ pieceexcl. VAT
€34.38incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TXL |
Type | Housing Seal |
Product | Housing Seal |
Series | TXL |
Shaft Diameter | 70 mm |
Housing diameter | 101 mm |
Housing width | 13 mm |
Material lip | ECOPUR |
Material | High Performance Thermoplastic Polyurethane (TPU) |
Temperature range | from -30 to 110 °C |
Weight per piece | 60 g |
Weight per standard packaging | 60 g |
Material static seal | NBR |