FAG

FAG Double lip seal for SES plummer block housings EDH516

  • ERIKS:14280210
  • Manufacturer:4054372885297
Image 1
Save to list

€15.17/ pieceexcl. VAT

€18.36incl. VAT

Sold per: 2Min. order: 2

2 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
EDH
Outer Diameter
100.36 mm
Material
NBR
Operating temperature
from -40 to 100 °C
Alternatives
Product Image

SKF Four-lip seal TSN 516 L

  • Eriks:1066200
  • Manufacturer:TSN 516 L
This product is no longer offered.Explore similar products in our assortment