

€75.34/ pieceexcl. VAT
€91.16incl. VAT
9 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYTB |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Bearing steel |
Shaft diameter | 40 mm |
Length | 102 mm |
Height | 171.5 mm |
Centre distance of mounting holes | 143.5 mm |
Bearing | YET 208 |
Housing | FYTB 508 M |
Dynamic load rating | 30700 N |
Static load rating | 19000 N |
€76.44/ pieceexcl. VAT
€92.49incl. VAT
1 In stock - Estimated delivery date 06/11/2026€5.58/ pieceexcl. VAT
€6.75incl. VAT
98 In stock - Estimated delivery date 06/11/2026