




€76.44/ pieceexcl. VAT
€92.49incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PCJT |
Type | Flanged Housing Unit |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Shaft diameter | 40 mm |
Length | 105 mm |
Height | 172 mm |
Centre distance of mounting holes | 143.5 mm |
Housing | GEHCJT08-GG-N |
Dynamic load rating | 34500 N |
Static load rating | 19800 N |
€75.34/ pieceexcl. VAT
€91.16incl. VAT
9 In stock - Estimated delivery date 13/11/2026