SKF

SKF Flanged bearing unit oval Eccentric Locking Collar FYTB 35 FM

  • ERIKS:23765096
  • Manufacturer:7316577732675
Image 1
Y-bearing flanged unit, cast housing, oval flange, eccentric locking collar
Save to list

€64.59/ pieceexcl. VAT

€78.15incl. VAT

26 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FYTB
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
35 mm
Length
96 mm
Height
156 mm
Centre distance of mounting holes
130 mm
Bearing
YET 207
Housing
FYTB 507 M
Dynamic load rating
25500 N
Static load rating
15300 N
Alternatives

€65.59/ pieceexcl. VAT

€79.36incl. VAT

Estimated delivery date - 11/11/2026
Spare parts & accessories
Product Image

SKF Closed end cover ECY 207

  • Eriks:23764594
  • Manufacturer:ECY 207

€5.19/ pieceexcl. VAT

€6.28incl. VAT

13 In stock - Estimated delivery date 09/11/2026