INA

INA Flanged bearing unit oval Eccentric Locking Collar PCJT35-XL-N

  • ERIKS:11670331
  • Manufacturer:4012802837292
Image 1
Image 2
Image 1
Image 2
Save to list

€65.59/ pieceexcl. VAT

€79.36incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PCJT
Housing style
Oval
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
35 mm
Length
92 mm
Height
155 mm
Centre distance of mounting holes
130 mm
Bearing
GRAE35-XL-NPP-B
Housing
CJT07
Dynamic load rating
27500 N
Static load rating
15300 N
Alternatives

€64.59/ pieceexcl. VAT

€78.15incl. VAT

26 In stock - Estimated delivery date 09/11/2026