






€187.70/ pieceexcl. VAT
€227.12incl. VAT
3 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Plastic |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 26 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 160 kN |
Static load rating | 166 kN |
Reference speed | 5300 rpm |
Limiting speed | 5600 rpm |
Number of rows | Single row |
€176.30/ pieceexcl. VAT
€213.32incl. VAT
Estimated delivery date - 11/11/2026