SKF

SKF Angle ring HJ 216 EC

  • ERIKS:23765643
  • Manufacturer:7316571103860
Image 1
Image 2
Image 1
Image 2
Angle Ring for single row cylindrical roller bearings.EC = Optimized internal design incorporating more and/or larger rollers and with modified roller/end flange contact.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HJ
Manufacturer ID
HJ 216 EC
Inner Diameter
80 mm
Outer Diameter
101.55 mm
B1
8 mm
B2
12.5 mm
d
80 mm
d1
101.55 mm