




€176.30/ pieceexcl. VAT
€213.32incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NJ |
Cage material | Plastic |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 26 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 166 kN |
Static load rating | 168 kN |
Reference speed | 4.2 rpm |
Limiting speed | 7000 rpm |
Number of rows | Single row |
€187.70/ pieceexcl. VAT
€227.12incl. VAT
3 In stock - Estimated delivery date 09/11/2026