






€381.75/ pieceexcl. VAT
€461.92incl. VAT
2 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TKDT |
Type | Contact Thermometer |
Type | Standard sensor |
Sensor type | TMDT |
Measuring range | -200 / +1372 °C |
Dimension detector | 160 x 63 x 30 mm |
Specials | Auto Power Off |
Indication | LCD |
Infrared measurement | No |
Interface | Yes |
Separate sensor | Yes |
Multiple display | Yes |
Measurement of rel. air humidity | Yes |
Measurement of differential temperature | Yes |
Thermal element type K | Yes |
Weight | 1110 g |
Temperature range using probe | from -200 to 1372 °C |
€202.35/ pieceexcl. VAT
€244.84incl. VAT
1 In stock - Estimated delivery date 04/11/2026€266.75/ pieceexcl. VAT
€322.77incl. VAT
1 In stock - Estimated delivery date 04/11/2026€238.23/ pieceexcl. VAT
€288.26incl. VAT
1 In stock - Estimated delivery date 04/11/2026€182.11/ pieceexcl. VAT
€220.35incl. VAT
1 In stock - Estimated delivery date 04/11/2026