The TKDT 10 is suitable for a wide range of applications and has the facility to allow two temperature probes to be connected. The device also offers a number of features that enhance ease-of-use. For example, it can display two measurements simultaneously, show their temperature difference and display minimum, maximum or average values to further support the measurement task.
While contact temperature devices are not typically supplied with a probe, the TKDT 10 comes equipped with the TMDT 2-30 temperature probe, which is also suitable for many applications. In addition, TKDT 10 features a large back-lit LCD helping to ensure that the temperatures can be seen in even poorly lit environments with the possibility to freeze the display to further enhance easy reading. The instrument is supplied in a sturdy carrying case to ensure a long lifespan.
- Large back-lit LCD display
- Can be used with an optional second SKF temperature probe enabling either probe temperature, or the temperature difference between the probes, to be displayed
- Can be used with an optional second SKF temperature probe enabling either probe temperature, or the temperature difference between the probes, to be displayed
- Temperature display can be frozen for ease of reading
- User selectable auto power off function increases battery life