




€781.95/ pieceexcl. VAT
€946.16incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMBP |
Type | Adapter Type Puller |
Series | TMBP |
Type | Adapter Type Puller |
Clamping spread | 147–547 mm |
Clamping reach | 583 mm |
Suitable for thread size | 30 to 160 MMT |
Weight | 6460 g |
€7.26/ pieceexcl. VAT
€8.78incl. VAT
Sold per: 30Min. order: 30
30 In stock - Estimated delivery date 05/11/2026€72.63/ pieceexcl. VAT
€87.88incl. VAT
21 In stock - Estimated delivery date 05/11/2026