The TMBP 20E is an adapter type puller for dismounting deep groove ball bearings in blind housings (i.e. when accessing the ball bearing is not possible through the outer ring or through the bore) with shaft dimensions between 30 mm and 160 mm. The use of extension rods allows a long reach of up to 583 mm.
- With 6 sets of adaptors, a wide of range of deep groove ball bearings can be dismounted
- New ball adapters are more durable
- Spanner stop function on spindle for easy and safe handling
- Special nose piece helps in minimizing damage to shaft and improves puller stability
- Nosepiece with self-locking function
TMBP 20E is suitable for dismounting the following deep groove ball bearings:
- 60.. series: 6021–6032
- 62.. series: 6213–6230
- 63.. series: 6309–6320
- 64.. series: 6406–6418
- 16…series: 16026–16032