




€65.81/ pieceexcl. VAT
€79.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 60 mm |
Width | 52 mm |
Thread Size | M 70x2 |
B | 12 mm |
B1 | 52 mm |
d | 70 mm |
d1 | 60 mm |
d3 | 92 mm |
G | M 70x2 |
prepared for oil injection | No |
€44.70/ pieceexcl. VAT
€54.09incl. VAT
10 In stock - Estimated delivery date 09/11/2026€23.51/ pieceexcl. VAT
€28.45incl. VAT
4 In stock - Estimated delivery date 09/11/2026€2.71/ pieceexcl. VAT
€3.28incl. VAT
49 In stock - Estimated delivery date 09/11/2026€1,122.35/ pieceexcl. VAT
€1,358.04incl. VAT
Estimated delivery date - 10/11/2026€37.67/ pieceexcl. VAT
€45.58incl. VAT
1 In stock - Estimated delivery date 09/11/2026