




€2.71/ pieceexcl. VAT
€3.28incl. VAT
49 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MB |
Type | Lock washer |
Bore diameter | 70 mm |
Outer Diameter | 98 mm |
Thickness | 1.5 mm |
B | 1.5 mm |
d | 70 mm |
d1 | 85 mm |
d2 | 98 mm |
f | 8 mm |
M | 66.5 mm |
€1.84/ pieceexcl. VAT
€2.23incl. VAT
111 In stock - Estimated delivery date 04/11/2026