




37,67 €/ pieceexcl. VAT
45,58 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HN |
Type | Hook Spanner |
Model | Metric |
Single wrench model | No |
Wrench width | 92 to 92 mm |
Wrench width | 3.622 to 3.622 in |
Length | 281 mm |
Material | Carbon steel |
Weight | 420 g |
Weight | 0.93 lb |
Norm | DIN 1810 |
Thickness | 8 |
Thickness | 0.315 in |
Length | 11.063 in |
Suitable for tommy bar | No |
Tapered handle | No |
Surface protection | Black Phosphated |
Surface treatment | Black phosphated |
28,74 €/ pieceexcl. VAT
34,78 €incl. VAT
Estimated delivery date - 24.09.202641,99 €/ pieceexcl. VAT
50,81 €incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 24.09.2026