SKF

SKF Adapter sleeve for metric shafts H 3128 L

  • ERIKS:23765523
  • Manufacturer:7316571273594
Image 1
Image 2
Image 1
Image 2
Save to list

€317.80/ pieceexcl. VAT

€384.54incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
H
Type
Adapter Sleeve
Shaft diameter
125 mm
Width
97 mm
Thread Size
M 140x2
B
22 mm
B1
97 mm
d
140 mm
d1
125 mm
d3
165 mm
G
M 140x2
prepared for oil injection
No
Spare parts & accessories
Product Image

SKF Lock Nut KML 28

  • Eriks:23766339
  • Manufacturer:KML 28

€144.63/ pieceexcl. VAT

€175.00incl. VAT

Estimated delivery date - 10/11/2026
Product Image

SKF Lock ring MBL 28

  • Eriks:23766833
  • Manufacturer:MBL 28

€41.00/ pieceexcl. VAT

€49.61incl. VAT

Estimated delivery date - 10/11/2026
Product Image

SKF Hydraulic nut metric thread HMV 28E

  • Eriks:23765888
  • Manufacturer:HMV 28E

€1,461.88/ pieceexcl. VAT

€1,768.87incl. VAT

1 In stock - Estimated delivery date 10/11/2026

€92.87/ pieceexcl. VAT

€112.37incl. VAT

5 In stock - Estimated delivery date 10/11/2026