




€144.63/ pieceexcl. VAT
€175.00incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KML |
Thread Size | M 140x2 |
Outer Diameter | 165 mm |
Width | 22 mm |
B | 22 mm |
b | 12 mm |
d1 | 155 mm |
d3 | 165 mm |
h | 5 mm |
€92.87/ pieceexcl. VAT
€112.37incl. VAT
5 In stock - Estimated delivery date 04/11/2026€41.00/ pieceexcl. VAT
€49.61incl. VAT
Estimated delivery date - 06/11/2026