




€189.40/ pieceexcl. VAT
€229.17incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 90 mm |
Width | 76 mm |
Thread Size | M 100x2 |
B | 18 mm |
B1 | 76 mm |
d | 100 mm |
d1 | 90 mm |
d3 | 130 mm |
G | M 100x2 |
prepared for oil injection | No |
€128.65/ pieceexcl. VAT
€155.67incl. VAT
Estimated delivery date - 08/01/2027€6.30/ pieceexcl. VAT
€7.62incl. VAT
Estimated delivery date - 10/11/2026€1,269.55/ pieceexcl. VAT
€1,536.16incl. VAT
1 In stock - Estimated delivery date 10/11/2026€56.99/ pieceexcl. VAT
€68.96incl. VAT
1 In stock - Estimated delivery date 10/11/2026