SKF

SKF Adapter sleeve for metric shafts H 311 E

  • ERIKS:23765515
  • Manufacturer:7316571206660
Image 1
Image 2
Image 1
Image 2
Save to list

€38.10/ pieceexcl. VAT

€46.10incl. VAT

6 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
H
Type
Adapter Sleeve
Shaft diameter
50 mm
Width
45 mm
Thread Size
M 55x2
B
14 mm
B1
45 mm
d
55 mm
d1
50 mm
d3
75 mm
G
M 55x2
prepared for oil injection
No
Spare parts & accessories
Product Image

SKF Hydraulic nut metric thread HMV 11E

  • Eriks:23765834
  • Manufacturer:HMV 11E

€1,067.15/ pieceexcl. VAT

€1,291.25incl. VAT

Estimated delivery date - 10/11/2026

€33.07/ pieceexcl. VAT

€40.01incl. VAT

5 In stock - Estimated delivery date 09/11/2026