SKF

SKF Adapter sleeve for metric shafts H 311

  • ERIKS:23765513
  • Manufacturer:7316577008510
Image 1
Image 2
Image 1
Image 2
Save to list

€29.89/ pieceexcl. VAT

€36.17incl. VAT

36 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
H
Type
Adapter Sleeve
Shaft diameter
50 mm
Width
45 mm
Thread Size
M 55x2
B
11 mm
B1
45 mm
d
55 mm
d1
50 mm
d3
75 mm
G
M 55x2
prepared for oil injection
No
Alternatives

€20.30/ pieceexcl. VAT

€24.56incl. VAT

203 In stock - Estimated delivery date 16/11/2026
Product Image

FAG Adapter sleeve or metric shafts H311

  • Eriks:11669356
  • Manufacturer:016731093-0000

€33.55/ pieceexcl. VAT

€40.60incl. VAT

Estimated delivery date - 18/11/2026
Spare parts & accessories
Product Image

SKF Lock Nut KM 11

  • Eriks:23766288
  • Manufacturer:KM 11

€15.58/ pieceexcl. VAT

€18.85incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Lock ring MB 11

  • Eriks:23766793
  • Manufacturer:MB 11

€2.04/ pieceexcl. VAT

€2.47incl. VAT

59 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Hydraulic nut metric thread HMV 11E

  • Eriks:23765834
  • Manufacturer:HMV 11E

€1,067.15/ pieceexcl. VAT

€1,291.25incl. VAT

Estimated delivery date - 17/11/2026

€33.07/ pieceexcl. VAT

€40.01incl. VAT

5 In stock - Estimated delivery date 16/11/2026