




€24.21/ pieceexcl. VAT
€29.29incl. VAT
19 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 35 mm |
Width | 36 mm |
Thread Size | M 40x1.5 |
B | 9 mm |
B1 | 36 mm |
d | 40 mm |
d1 | 35 mm |
d3 | 58 mm |
G | M 40x1.5 |
prepared for oil injection | No |
€16.44/ pieceexcl. VAT
€19.89incl. VAT
102 In stock - Estimated delivery date 26/10/2026€11.71/ pieceexcl. VAT
€14.17incl. VAT
1 In stock - Estimated delivery date 26/10/2026€1.43/ pieceexcl. VAT
€1.73incl. VAT
80 In stock - Estimated delivery date 26/10/2026€31.23/ pieceexcl. VAT
€37.79incl. VAT
18 In stock - Estimated delivery date 26/10/2026