




€1,014.86/ pieceexcl. VAT
€1,227.98incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 200 mm |
Width | 126 mm |
Thread Size | Tr220x4 |
B1 | 200 mm |
d1 | 126 mm |
G | Tr220x4 |
prepared for oil injection | No |
€811.89/ pieceexcl. VAT
€982.39incl. VAT
Estimated delivery date - 07/01/2027€397.77/ pieceexcl. VAT
€481.30incl. VAT
Estimated delivery date - 10/11/2026€23.21/ pieceexcl. VAT
€28.08incl. VAT
Estimated delivery date - 10/11/2026€2,676.28/ pieceexcl. VAT
€3,238.30incl. VAT
Estimated delivery date - 10/11/2026€181.19/ pieceexcl. VAT
€219.24incl. VAT
3 In stock - Estimated delivery date 09/11/2026